Shop ZORO SELECT
See all product information
Create Account
Self-Seal Bubble Mailers, No 0, 6"x10", Kraft, PK25
- Mfr # 36DZ05
- Zoro # G9071851
product price:Â
$
33.95
/pk of 25, $1.36/ea
Key Features
Color
Yellow
Width
6 in
Material
Paper
Industry Number
0
Length
10"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36DZ05
- Zoro #
- G9071851
- UPC #
- 841436059046
- Country of Origin
- China
- Item
- Mailer Envelopes
- Color
- Yellow
- Material
- Paper
- Industry Number
- 0
- Closure Type
- Self Seal
- Lining
- Bubble
- Mailer Type
- Bubble
- With Tear Strip
- No
- Pre-Printed Address Lines
- No
- Closure Style
- Self Sealing
- Mailer Number
- #0
- Includes Tear Strip
- No
- Shell Material
- Paper
- Wire Color
- Yellow
- Traction Material
- Paper
Dimensions
- Width
- 6 in
- Length
- 10"
- Bubble Size
- 3/16 in
- Material Thickness
- 0.188 in
- Outside Length
- 10 in
- Outside Width
- 6 in
- Usable Length
- 8 3/4 in
- Usable Width
- 5 7/8 in
Description
Mailer Envelopes, Material Paper, Mailer Type Bubble, Closure Style Self Sealing, Color Yellow, Usable WxL 5 7/8 in x 8 3/4 in, Usable Width 5 7/8 in, Usable Length 8 3/4 in, Outside WxL 6 in x 10 in, Outside Width 6 in, Outside Length 10 in, Mailer Number #0, Bubble Size 3/16 in, Material Thickness 0.188 in, With Tear Strip No, Pre-Printed Address Lines No, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.