Blunt Tip Kids Scissors, Assorted
- Mfr # FSK1535201002
- Zoro # G907198524
product price:Â
$
1.19
/ea
Sold in multiples of 12 for
$14.28
Key Features
Width
0.3 in
Tip Shape
Blunted
Blade Material
Stainless Steel
Color
Assorted
Height
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSK1535201002
- Zoro #
- G907198524
- UPC #
- 20335036987
- Country of Origin
- China
- Tip Shape
- Blunted
- Blade Material
- Stainless Steel
- Color
- Assorted
- Material
- Stainless Steel
- Item
- Scissors
Dimensions
- Width
- 0.3 in
- Height
- 2-1/2 in
- Overall Length
- 5 in
Description
Blunt tip 5 scissors offer an antimicrobial coating on the softgrip handle to inhibit microbes Stainless steel blades cut all classroom materials and are corrosionresistant
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.