This item is Discontinued.
This item is Discontinued.
Outlet Strip, Surge, 6 ft., Gray (Discontinued)
Mfr #
BLKBE10820006
Zoro #
G907198906
UPC # 722868599570
Country of Origin China
Category Power Strips & Plug Adapters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLKBE10820006
- Zoro #
- G907198906
- UPC #
- 722868599570
- Country of Origin
- China
- Item
- Outlet Strip
- Type
- Surge
- Number of Outlets
- 8
- Color
- Gray
- Gauge/Conductor
- 14
Dimensions
- Cord Length
- 6 ft.
Description
8Outlet Office Series SurgeMaster Surge Protector offers threeline AC surge protection for your midlevel computers, peripherals, phonefax, DSLcable modems and more Surge protection includes 1in, 2out RJ11 telephonefax 3550 Joule energy rating provides maximum protection of all your sensitive electronic devices Surge protector filters EMIRFI noise up to 58decibel reduction Design includes four AC block space outlets, rightangle plug, detachable cable management and sliding safety covers 6' power cord delivers optimal, safe AC power through a 14gauge, heavyduty cord
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.