Ergonomic Notebook Riser, Black
- Mfr # MMMLX500
- Zoro # G907203396
product price:Â
$
57.79
/ea
Key Features
Color
Black
Width
13 in
Max. Height
6 in
Depth
13 in
Min. Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MMMLX500
- Zoro #
- G907203396
- UPC #
- 21200527920
- Country of Origin
- Taiwan, Province of China
- Color
- Black
- Item
- Notebook Stand
Dimensions
- Width
- 13 in
- Max. Height
- 6 in
- Depth
- 13 in
- Min. Height
- 4 in
- Height Adjustment
- Yes
Description
Raise your notebook to an ergonomically correct height with this notebook riser that is heightadjustable from 4 to 6 Holes in platform help keep notebook ventilated Cable management feature helps keep your cables under control Use the notebook riser to free up space on your desk Notebook riser includes attachments for shelves and 3M document holder and is compatible with docking stations sold separately Nonskid base keeps your notebook steady as you work
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.