Shop WARNER
See all product information
Create Account
Scraper, 1", Triangle
- Mfr # 10016
- Zoro # G9072485
product price:Â
$
18.99
/ea
Sold in multiples of 5 for
$94.95
Key Features
Blade Width
1"
Blade Material
Carbide
Includes
Handle
Number of Pieces
1
Features
Soft Grip Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10016
- Zoro #
- G9072485
- UPC #
- 048661100165
- Country of Origin
- United States
- Item
- Scraper,1",Triangle
- Blade Material
- Carbide
- Includes
- Handle
- Number of Pieces
- 1
- Features
- Soft Grip Handle
Dimensions
- Blade Width
- 1"
Description
Scraper,1 In.,Triangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.