Crankcase Breather, Rectangular
- Mfr # SA10360
- Zoro # G9074239
product price:Â
$
5.79
/ea
Sold in multiples of 2 for
$11.58
Key Features
Air Filter Type - Automotive
Crankcase Breather Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
Yes
Height
1 19/32 in
Width
1 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SA10360
- Zoro #
- G9074239
- UPC #
- 00791440114654
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 1 19/32 in
- Width
- 1 13/16 in
- Length
- 1 31/32 in
- Overall Length
- 1 31/32 in
- Overall Height
- 1 19/32 in
- Overall Width
- 1 13/16 in
- Wire Rope Length
- 1 31/32 in
- Fits Chest Size
- Crankcase Breather Filter in Plastic Housing
Details
- Air Filter Type - Automotive
- Crankcase Breather Filter
- Air Filter Design
- Rectangular
- Element Only - Automotive Filters
- Yes
- Item
- Crankcase Breather
- Description/Special Features
- Crankcase Breather Filter in Plastic Housing
- Features
- Crankcase Breather Filter in Plastic Housing
- Product Type
- Crankcase Ventilation Filter
- Baldwin Interchange
- SA10360
Description
Crankcase Breather, Air Filter Type - Automotive Crankcase Breather Filter, Air Filter Design Rectangular, Element Only - Automotive Filters Yes, Height 1 19/32 in, Width 1 13/16 in, Length 1 31/32 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.