54 x 108 White Rectangular Disposable Plastic Tablecloths 96 Tablecloths, 96PK
- Mfr # 813270-WH-CASE
- Zoro # G907478992
product price:Â
$
131.99
/pk of 96, $1.37/ea
Free Shipping & Returns
Key Features
Type
Tablecloths
Color
White
Dimensions
54" x 108"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 813270-WH-CASE
- Zoro #
- G907478992
- UPC #
- 674012832067
- Country of Origin
- China
- Type
- Tablecloths
- Color
- White
Dimensions
- Dimensions
- 54" x 108"
Description
Dimensions 54 x 108 Case quantity 96 tablecloths Color White Shape Rectangular Material Plastic Disposable Onetime, single party use Table Drop On a 25 foot wide, 96 8 ft long table seats 4 on each side, this tablecloth will drop down 10 off the sides and 6 on the ends
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.