Shop STREAMLIGHT

Flashlights, LED, 2,000 lm, Rechargeable

  • Mfr # 89000
  • Zoro # G907630550

product price: 
$
140.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
(1) SL-B50 Battery Pack, USB-C charge cord
Body Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
89000
Zoro #
G907630550
UPC #
080926890008
Country of Origin
China

Dimensions

Overall Length
6 1/8 in
Length
6.10
Battery Size
Proprietary
Manufacturer Warranty Length
Limited Lifetime
Body Diameter
1 in
Alternate Battery Size
AA
Wire Rope Length
6 1/8 in

Details

Item
ProTac® 2.0 Flashlight
Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
(1) SL-B50 Battery Pack, USB-C charge cord
Body Material
Aluminum
Series
PROTAC
Includes Batteries
Yes
Lighting Technology
LED
Battery Chemistry
Lithium Ion
Charger Style Included
USB Type-C Cord
Includes Charger
Yes
Special Operating Modes
Strobe
Mount Type
Clip
Charging Time
6 hr
Battery Burn Time
2.5/4.5/25 hr
Flashlight Battery Type
Lithium Ion
Lens Material
Glass
Water Penetration Rating
IP67
Maximum Brightness
2,000 lm
Drop Rating
2 m
Features
6000 Series Machined Aircraft Aluminum with Type II MIL-Spec Anodized Finishanti-Roll Head Prevents the Light From Rolling Away when Placed on a Flat Surface, Dust-Tight
Flashlight Body Material
Aluminum
Run Time at Maximum Brightness
2.5 hr
Beam Intensity Levels
17,300 cd
Number of Light Output Modes
3
Light Output Modes
High, Low, Medium
Bulb Technology
LED
Switch Location
Tail
Power Source
Battery
Head Adjustability
Fixed
Maximum Run Time
25 hr
Weight with Batteries
8.3 oz
IP Rating
IP67
Standards
CE, CEC Compliant, UK
Programmable Switch
Yes
Hands Free Capable
No
Maximum Beam Distance
262 m
Special Features
Charging Indicator Light
Safety Rated
Not Safety Rated
Brightness Levels
100 lm, 570 lm, 2,000 lm
Switch Type
Push Button
Lumens
2000/570/100
Beam Distance Levels
60 m, 142 m, 262 m
Resistance Properties
Dust-Tight, Impact Resistant, Waterproof
Run Time Levels
2.5 hr, 4.5 hr, 25 hr
Intrinsically Safe
No
Beam Focus
Fixed
Includes Secondary Light
No
Beam Color
White
Beam Pattern
Spot

Description

Flashlights, Battery Chemistry Lithium Ion, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 262 m, Maximum Brightness 2,000 lm, Run Time at Maximum Brightness 2.5 hr, Weight with Batteries 8.3 oz, Charger Style Included USB Type-C Charger, Alternate Battery Size Proprietary, Includes Charger Yes, Beam Color White

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.