Shop RACO
See all product information
Create Account
PR Switch Box Support
- Mfr # 8977-5
- Zoro # G907905580
product price:Â
$
1.29
/ea
Sold in multiples of 6 for
$7.74
Key Features
Material
Steel
Length
3.438 in
Width
5.25 in
Nominal Length
0.019 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8977-5
- Zoro #
- G907905580
- UPC #
- 50169897751
- Country of Origin
- United States
Dimensions
- Length
- 3.438 in
- Width
- 5.25 in
- Nominal Length
- 0.019 in
Details
- Item
- Switch Box Support
- Material
- Steel
Description
Pair Steel Switch Box Support Mounts Standard Box With Plaster Ears In Existing Wall, Sometimes Referred To As A Madison Hanger
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.