Temperature Control

  • Mfr # DC120L11001000
  • Zoro # G907979338
product price: 
$
1,295.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
Thermocouple
For Use With
Temperature Control
Input Voltage
120V AC, 240V AC
Full Load Amps @ 120VAC
2 A
Display Type
Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DC120L11001000
Zoro #
G907979338
UPC #
-
Country of Origin
United Kingdom

Dimensions

Height
1 7/8 in
Display Size
1.89 x 1.89 sq in
Depth
4 5/16 in
Width
1 7/8 in
Display Width
1 7/8 in
Overall Width
1 7/8 in
Overall Depth
4 3/8 in
Overall Height
1 7/8 in
Display Height
1 7/8 in

Details

Item
Electronic Temperature Control
Sensor Type
Thermocouple
For Use With
Temperature Control
Input Voltage
120V AC, 240V AC
Full Load Amps @ 120VAC
2 A
Display Type
Digital
Agency Compliance
UL
Standards
UL
Full Load Amps @ 240VAC
2 A
Differential
32 Degrees to 1403 Degrees F
Color
Black, Gray
Number of Relay Inputs
1
Display Color
Green, Red
Voltage Range
120/240VAC
Switch Type
SPDT
Number of Relay Outputs
1
Enclosure Type
NEMA 3
NEMA Rating
3
Number of SPDT Outputs
1
Contact Form
SPDT
Housing Color
Black; Gray
Product Type
Temperature Control
Full Load Current @ 240V AC
2 A
Number of Sensors Included
1
Number of Sensor Inputs
1
Application
Heating Control
Number of Time Cycles per Day
2
Full Load Current @ 120V AC
2 A
Compatible Product Type
Temperature Control

Description

Electronic Temperature Control, Product Type Temperature Control, Contact Form SPDT, NEMA Rating 3, Display Type Digital, Input Voltage 120V AC, 240V AC, Overall Height 1 7/8 in, Overall Width 1 7/8 in, Overall Depth 4 3/8 in, Full Load Current @ 120V AC 2 A, Number of SPDT Outputs 1, Full Load Current @ 240V AC 2 A, Application Heating Control, Display Color Green, Red

Ratings & reviews