Shop API
See all product information
Create Account
CntrlRod, SS, 11/2", ChiselPoint
- Mfr # SCRU0150
- Zoro # G908373449
product price:Â
$
438.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Thread Size
5/8"-11
Nut Material
Steel
Compatible Bolt Hole Diameter
3/4 in
Material Grade/Class
316
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCRU0150
- Zoro #
- G908373449
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 5/8"-11
- Compatible Bolt Hole Diameter
- 3/4 in
- Overall Length
- 14 in
- For Pipe Size
- 1 1/2 in
- Wire Rope Length
- 14 in
- Length
- 14 in
Details
- Item
- Control Rod
- Material
- Stainless Steel
- Nut Material
- Steel
- Material Grade/Class
- 316
- Restricted Motion Direction
- Expansion
- Compatible Joint Type
- Double Bulb, Single Bulb
- End Type
- Chisel Point
- Thread Type
- UNC
- Number of Nuts Included
- 8
- Thread Direction
- Right Hand
- Control Unit Type
- Control Rod
- Includes Nuts
- Yes
- Shell Material
- Stainless Steel
Description
Contol Rod, Compatible Bolt Hole Diameter 3/4 in, End Type Chisel Point, Material Stainless Steel, Material Grade/Class 316L, Overall Length 14 in, Restricted Motion Direction Expansion, Thread Direction Right Hand, Thread Fit Not Applicable, Thread Size 5/8 In.-11, Thread Type UNC, Compatible Joint Type Double Bulb, Single Bulb, Control Unit Type Control Rod, For Pipe Size 1 1/2 in, Includes Nuts Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.