Shop COFFING HOISTS
See all product information
Create Account
Control Station 2 Button
- Mfr # 36900R
- Zoro # G9084056
product price:Â
$
445.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Fits Brand
CM
Product Type
Two Button
Connection Type
Wired
Functions
Up/Down
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36900R
- Zoro #
- G9084056
- UPC #
- -
- Country of Origin
- China
- Color
- Red
- Item
- Control Station 2 Button
- Fits Brand
- CM
- Product Type
- Two Button
- Connection Type
- Wired
- Functions
- Up/Down
- Compatible Hoist Type
- Electric Chain Hoists
- Compatible with Manufacturer Part Number
- 08201W,08203W,08206W,08207W,08208W,08210W,08211W,08212W,08213W,08214W,08215W,08217W,08218W,08219W,08221W,08222W,08223W,08225W,08227W,08228W,08230W,08231W,08232W,08235W,08236W,08237W,08239W,08240W,08241W,08243W,08244W,08245W,08247W,08248W,08249W,08251W,08252W,08253W,08260W,08261W,08262W,08263W
- For Use With
- Electric Hoist
- Controls
- Push Button Handheld
- Compatible Series
- Coffing JLC
Description
Two Button Pendant Station, Product Type Two Button, Connection Type Wired, Controller Cord Length Not Applicable, Functions Up/Down, Controls Push Button Handheld, Color Red, Compatible Hoist Type Electric Chain Hoists, Compatible Series Coffing JLC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.