Warning Label
- Mfr # 687K3W
- Zoro # G9084065
product price:Â
$
33.59
/ea
Key Features
Overall Height
0.1 in
Overall Length
8 in
Overall Width
2.5 in
Material
Plastic
Fits Brand
CM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 687K3W
- Zoro #
- G9084065
- UPC #
- -
- Country of Origin
- United States
- Material
- Plastic
- Item
- Warning Label
- Fits Brand
- CM
- For Use With Mfr. Model Number
- 10710W,10711W,10712W,10713W,10714W,10715W,10716W,10717W,10718W,10719W,10720W,10721W,10722W,10723W,10724W,10725W,10726W,10727W,10728W,10729W,10730W,10731W,10732W,10733W,10734W,10735W,10736W,10737W,10738W,10739W,10740W,10741W,10742W,10743W,10744W,10745W,10746W,10747W,10748W,10749W,10750W,10751W,10752W,10753W,10754W,10755W,10756W,10757W,10758W,10759W,10760W,10761W,10762W,10763W,10764W,10765W
- Product Type
- Warning Label
- Includes
- Warning Tag
- Compatible Series
- JLC
- Compatible Load Capacity
- 1,000 lb, 2,000 lb, 4,000 lb
- Compatible Hoist Type
- Electric Chain Hoists
- Shell Material
- Plastic
- Traction Material
- Plastic
Dimensions
- Overall Height
- 0.1 in
- Overall Length
- 8 in
- Overall Width
- 2.5 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Warning Label, Product Type Warning Label, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,000 lb, 2,000 lb, 4,000 lb, Compatible Series JLC, Material Plastic, Overall Length 8 in, Overall Width 2.5 in, Overall Height 0.1 in, Includes Warning Tag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.