This item is Discontinued.

This item is Discontinued.
Ladylux L2 Triple Spray Pull-Down (Discontinued)
Mfr #
32298003
Zoro #
G908464673
UPC # 4005176466526
Country of Origin Unknown
Category Kitchen Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32298003
- Zoro #
- G908464673
- UPC #
- 4005176466526
- Country of Origin
- Unknown
Dimensions
- Height
- 401 mm
- Width
- 160 in
- Length (In.)
- 264 in
Details
- Finish
- Chrome
- Standards
- CalGreen Ceritfied; CEC Listed
Description
When every detail matters, the GROHE Zedra Pull-Down Kitchen Faucet with Triple-Function Spray Head has the sleek, contemporary look and innovative technology essential in todays home. This slim, streamlined design features a distinctively flared, ergonomic spray head to provide in-hand comfort when switching between three spray functions: regular stream for filling pots, shower spray for rinsing the sink or washing fruit, and a powerful blade spray to quickly clear food from plates. Thoughtfully engineered to handle every kitchen task, the Zedra faucet is as elegant as it is efficient. GROHE Zedra is the new name for Ladylux L2.