Bellows Coupling

  • Mfr # BC44-35MM-1 1/4"-A
  • Zoro # G908675673
product price: 
$
245.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.44 in
Screw Material
Alloy Steel
Dynamic Torque Reversing
231.3 lb-in
Axial Motion
0.03 in
Moment of Inertia
1.423 lb-in sq
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BC44-35MM-1 1/4"-A
Zoro #
G908675673
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.44 in
Coupling Outside Diameter
2.75 in
Bore Diameter 1
35 mm
Maximum Bore Diameter
35 mm
Bore Diameter 2
1 1/4 in
Minimum Bore Diameter
1 1/4 in
Different Bore Sizes
Yes
Length Through Bore 2
1.58 in
Length Through Bore 1
1.58 in
Clearance Diameter
2.75 in
Hub Length
1.2 in
Screw Thread Size
M8
Wire Rope Length
3.44 in
Length
3.44 in
Fits Chest Size
Balanced Design for High RPM,Constant Velocity,High Torque with Low Inertia,High Torsional Stiffness,Long Life with no Maintenance

Details

Screw Material
Alloy Steel
Dynamic Torque Reversing
231.3 lb-in
Axial Motion
0.03 in
Moment of Inertia
1.423 lb-in sq
Bore Tolerance
+0.001/-0.000 in
Item
Bellows Coupling
Dynamic Torque Non-Reversing
462.5 lb-in
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Hub Material Grade
2024
Features
Balanced Design for High RPM,Constant Velocity,High Torque with Low Inertia,High Torsional Stiffness,Long Life with no Maintenance
Bellows Material Grade
321
Zero Backlash
Yes
Maximum Speed
10,000 RPM
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
-40 Degrees F
Hub Material
Aluminum
System of Measurement
Inch to Metric Bore
Bellows Material
Stainless Steel
Application
Encoders, Stepper / Servo
Fastener Tightening Torque
39 N-m
Torsional Stiffness
2,100 in-lb/Deg
Screw Material Finish
Black Oxide
Number of Locking Screws
2
Parallel Misalignment
0.012 in
Bore Type
Round
Included Screws
(2) Hex Cap Screw
Shaft Tolerance
+0.0000 in / -0.0005 in
Bellows Material Finish
None
Angular Misalignment
2 Degrees
Shaft Locking Type
Clamp On
Hub Material Finish
Sulfuric Anodized
Full Bearing Support Required
Yes
Maximum Torque
925 lb-in
For Misalignment Type
Angular, Axial, Parallel

Description

Bellows Coupling, Bore Diameter 1 35 mm, Bore Diameter 2 1 1/4 in, Coupling Outside Diameter 2.75 in, Maximum Speed 10,000 RPM, Maximum Torque 925 lb-in, Hub Material Aluminum, Overall Length 3.44 in, Shaft Locking Type Clamp On, System of Measurement Inch to Metric Bore, Clearance Diameter 2.75 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 1.58 in, Length Through Bore 2 1.58 in, Parallel Misalignment 0.012 in, Bore Type Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews