Shop RULAND

Bellows Coupling

  • Mfr # BC50-1 3/4"-35MM-A
  • Zoro # G908675840

product price: 
$
272.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.82 in
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Dynamic Torque Non-Reversing
675 lb-in
Moment of Inertia
2.7 lb-in sq
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BC50-1 3/4"-35MM-A
Zoro #
G908675840
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.82 in
Different Bore Sizes
Yes
Bore Diameter 1
1 3/4 in
Coupling Outside Diameter
3.13 in
Minimum Bore Diameter
35 mm
Maximum Bore Diameter
1 3/4 in
Bore Diameter 2
35 mm
Length Through Bore 2
1.75 in
Length Through Bore 1
1.75 in
Screw Length
25 mm
Hub Length
1.38 in
Clearance Diameter
3.13 in
Screw Thread Size
M8
Wire Rope Length
3.82 in
Length
3.82 in

Details

Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Dynamic Torque Non-Reversing
675 lb-in
Moment of Inertia
2.7 lb-in sq
Item
Bellows Coupling
Axial Motion
0.03 in
Dynamic Torque Reversing
337.5 lb-in
Features
Balanced Design for High RPM,Constant Velocity,High Torque with Low Inertia,High Torsional Stiffness,Long Life with no Maintenance
Maximum Operating Temperature
200 Degrees F
Zero Backlash
Yes
Bellows Material
Stainless Steel
Bellows Material Grade
321
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
System of Measurement
Inch to Metric Bore
Hub Material
Aluminum
Hub Material Grade
2024
Minimum Operating Temperature
-40 Degrees F
Maximum Speed
10,000 RPM
Application
Encoders, Stepper / Servo
Shaft Tolerance
+0.0000 in / -0.0005 in
For Misalignment Type
Angular, Axial, Parallel
Parallel Misalignment
0.012 in
Hub Material Finish
Sulfuric Anodized
Fastener Tightening Torque
39 N-m
Included Screws
(2) Hex Cap Screw
Full Bearing Support Required
Yes
Number of Locking Screws
2
Angular Misalignment
2 Degrees
Maximum Torque
1,350 lb-in
Screw Material Finish
Black Oxide
Bore Type
Round
Bellows Material Finish
None
Shaft Locking Type
Clamp On
Torsional Stiffness
3,500 in-lb/Deg

Description

Bellows Coupling, Bore Diameter 1 1 3/4 in, Bore Diameter 2 35 mm, Coupling Outside Diameter 3.13 in, Maximum Speed 10,000 RPM, Maximum Torque 1,350 lb-in, Hub Material Aluminum, Overall Length 3.82 in, Shaft Locking Type Clamp On, System of Measurement Inch to Metric Bore, Clearance Diameter 3.13 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 1.75 in, Length Through Bore 2 1.75 in, Parallel Misalignment 0.012 in, Bore Type Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews