Shop RULAND

Disc Coupling

  • Mfr # DCD50-1 1/2"-35MM-A
  • Zoro # G908678001

product price: 
$
224.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 63/64 in
Minimum Operating Temperature
-10 Degrees F
For Misalignment Type
Parallel
Hub Material Finish
Anodized
Different Bore Sizes
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCD50-1 1/2"-35MM-A
Zoro #
G908678001
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 63/64 in
Different Bore Sizes
Yes
Coupling Outside Diameter
3 1/8 in
Minimum Bore Diameter
35 mm
Maximum Bore Diameter
1 1/2 in
Bore Diameter 1
1 1/2 in
Bore Diameter 2
35 mm
Wire Rope Length
3 63/64 in
Length
3 63/64 in

Details

Item
Disc Coupling
Minimum Operating Temperature
-10 Degrees F
For Misalignment Type
Parallel
Hub Material Finish
Anodized
Zero Backlash
Yes
Disc Material Grade
302
Shaft Locking Type
Clamp On
Maximum Speed
10,000 RPM
System of Measurement
Inch to Metric Bore
Hub Material Grade
2024
Center Spacer Material
Aluminum
Hub Material
Aluminum
Features
Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance
Disc Material
Stainless Steel
Number of Discs
2 with Center Spacer
Standards
RoHS3 and REACH Compliant
Maximum Operating Temperature
200 Degrees F

Description

Disc Coupling, Bore Diameter 1 1 1/2 in, Bore Diameter 2 35 mm, Hub Material Aluminum, Coupling Outside Diameter 3 1/8 in, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Maximum Bore Diameter 1 1/2 in, Minimum Bore Diameter 35 mm, Shaft Locking Type Clamp On, System of Measurement Inch to Metric Bore, Maximum Speed 10,000 RPM, Overall Length 3 63/64 in, Different Bore Sizes Yes, Disc Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews