Shop PRIME GUARD
See all product information
Create Account
Prime Guard Universal 50/50 Antifreeze - Gallon
- Mfr # PRIMGOLD50
- Zoro # G908789561
product price:Â
$
15.59
/ea
Key Features
Color
Gold
Container Type
Jug
Container Size
1 gal
Series
Universal
Freezing Point
-36 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRIMGOLD50
- Zoro #
- G908789561
- UPC #
- -
- Country of Origin
- United States
- Color
- Gold
- Container Type
- Jug
- Item
- Antifreeze Coolant Premix
- Series
- Universal
- Freezing Point
- -36 Degrees F
- Concentration Type
- Pre-Diluted 50/50
- Compatible Vehicle Type
- Light Duty Trucks, Cars
- Coolant Type
- OAT
- Base Formulation
- Ethylene Glycol
- Lifetime Rating
- 5 yr
- Phosphate-Free
- Phosphate-Free
- Biodegradable
- Biodegradable
- Mileage Rating
- 150,000 mi
- Silicate-Free
- Silicate-Free
- Manufacturer Specifications
- All Light Duty Cars and Trucks, Asian, Chrysler, European, Ford, GM
- Wire Color
- Gold
Dimensions
- Container Size
- 1 gal
Description
Antifreeze Coolant Premix, Coolant Type OAT, Series Universal, Container Type Jug, Container Size 1 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Gold, Lifetime Rating 5 yr, Mileage Rating 150,000 mi, Freezing Point -36 Degrees F, Biodegradable Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Silicate-Free, Manufacturer Specifications All Light Duty Cars and Trucks, Asian, Chrysler, European, Ford, GM, Standards Not Applicable
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.