Multifunction Calibrator, 24V

  • Mfr # FLUKE-726/FPC
  • Zoro # G909008470
product price: 
$
7,941.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes
Alligator Clips, Stackable Test Leads, Test Leads
Standards
ASNI/ISA S82.01-1994, CAN/CSA C22.2 No 1010.1:1992, EN 61010-1:1993
Calibration Certificate
NIST
Thermocouple Type
B, BP, E, J, K, L, N, R, S, T, U, XK
RTD Type
Cu10, Ni120, Pt100 (385), Pt100 (391-JIS), Pt100 (392), Pt1000 (385), Pt200 (385), Pt500 (385)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FLUKE-726/FPC
Zoro #
G909008470
UPC #
195112117545
Country of Origin
Malaysia
Item
Multifunction Calibrator
Includes
Alligator Clips, Stackable Test Leads, Test Leads
Standards
ASNI/ISA S82.01-1994, CAN/CSA C22.2 No 1010.1:1992, EN 61010-1:1993
Calibration Certificate
NIST
Thermocouple Type
B, BP, E, J, K, L, N, R, S, T, U, XK
RTD Type
Cu10, Ni120, Pt100 (385), Pt100 (391-JIS), Pt100 (392), Pt1000 (385), Pt200 (385), Pt500 (385)
Safety Rating
ANSI/ISA S82.01-1994, CAN/CSA C22.2 No 1010.1:1992, EN61010-1:1993
Current Measurement Range
0 to 24 mA DC
Source Voltage
-10 to 75 mV
Powered By
(4) AA Batteries
Pressure Modules
29
Measurement Functions
Hertz, mV, Ohms, V
Frequency Source Range
10.0 to 15.0 kHz
Intrinsically Safe
No
Source Current
24 mA DC
Voltage Measurement Range
-10 to 75 mV
Loop Supply Voltage
24 V
Basic DC Accuracy
+/- 0.01% + 2mV
Max. Loop Current
22 mA
Resistance Measurements
0 to 4,000 ohm
Resistance Source
1,500 to 4,000 ohm
Thermocouple Temperature Range
-250 Degrees to 2500 Degrees C
Source/Simulate
Hertz, mA, mV, Ohms, V
Frequency Measurement Range
10.0 to 15.0 kHz
Number of Batteries Required
4
Resistance Measurement - Minimum
0 ohm
Parameters Measured
DC Current, DC Voltage, Frequency, Pressure, Resistance, RTD, TC
Resistance Measurement - Maximum
4,000 ohm
Source Current - Maximum
24 mA
Frequency Measurement - Minimum
1 kHz
Source Frequency - Minimum
10 kHz
Source Voltage - Maximum
75 mV
Current Measurement - Maximum
24 mA
Frequency Measurement - Maximum
15 kHz
Battery Chemistry
Alkaline
Voltage Measurement - Maximum
75 mV
Loop Current - Maximum
22 mA
Current Measurement - Minimum
0 mA
Thermocouple Temperature - Minimum
482 Degrees F
Source Resistance - Minimum
1,500 ohm
Parameters Sourced
AC Voltage, DC Voltage, Frequency, Resistance
Source Resistance - Maximum
4,000 ohm
Intrinsic Safety
Not Specified Intrinsically Safe
Thermocouple Temperature - Maximum
4,532 Degrees F
Source Voltage - Minimum
-10 mV
Includes Batteries
Batteries Included
Calibration Certificate Type
NIST
Source Frequency - Maximum
15 kHz
Digital Display Screen Type
LCD with Backlight
Source Current - Minimum
0.001 mA
Voltage Measurement - Minimum
-10 mV
Communication Protocol
HART

Dimensions

Manufacturers Warranty Length
3 yr
Battery Size
AA

Description

Multifunction Calibrator, Voltage Measurement Range -10 to 75 mV, Loop Supply Voltage 24 V, Intrinsically Safe No, Pressure Modules 29, Measurement Functions Hertz, mV, Ohms, V, Source Current 24 mA DC, Current Measurement Range 0 to 24 mA DC, Basic DC Accuracy +/- 0.01 Percent + 2mV, Thermocouple Temperature Range -250 Degrees to 2500 Degrees C, Powered By (4) AA Batteries, Includes Alligator Clips, Stackable Test Leads, Test Leads, Frequency Source Range 10.0 to 15.0 kHz

Ratings & reviews