Shop VIDEO MOUNT PRODUCTS
See all product information
Create Account
Duct
- Mfr # ER-HCM1
- Zoro # G909439946
product price:Â
$
58.25
/ea
Key Features
Material
Plastic, Steel
Color
Black
Finish
Powder Coated
Overall Depth
4 1/2 in
Overall Width
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ER-HCM1
- Zoro #
- G909439946
- UPC #
- 673853131193
- Country of Origin
- China
- Material
- Plastic, Steel
- Color
- Black
- Finish
- Powder Coated
- Item
- Cable Manager
- Number of Sides
- Single Side
- Orientation
- Horizontal
- For Use With
- Network Cabinets, Network Racks
- Resistance Properties
- Antistatic
- Rack Units
- 1
- Features
- Snap-On Cover Opens Up or Down, Pass Through Ports, Smooth Edges
- Includes Mounting Hardware
- Yes
- Shell Material
- Plastic, Steel
- Wire Color
- Black
- Compatible Product Type
- Network Cabinets, Network Racks
Dimensions
- Overall Depth
- 4 1/2 in
- Overall Height
- 1 3/4 in
- Overall Width
- 19 in
- Fits Chest Size
- Snap-On Cover Opens Up or Down, Pass Through Ports, Smooth Edges
Description
Cable Manager, Color Black, Finish Powder Coated, For Use With Network Cabinets, Network Racks, Features Snap-On Cover Opens Up or Down, Pass Through Ports, Smooth Edges, Material Plastic, Steel, Rack Units 1, Includes Mounting Hardware Yes, Orientation Horizontal, Number of Sides Single Side, Resistance Properties Antistatic, Overall Depth 4 1/2 in, Overall Height 1 3/4 in, Overall Width 19 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.