Pro Kit V2

  • Mfr # DSX2-8000-PRO
  • Zoro # G909615982
product price: 
$
79,468.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Connector Type
RJ45
Includes
(2) 1.25 mm Quick Clean Cleaners, (2) 2.50 mm Quick Clean Cleaners, (2) AC Chargers, (2) AxTalk Terminators, (2) CableAnalyzer Modules, (2) Hand Straps, (2) Headsets, (2) Large Duffle Bags, (2) OTDR Hanging Straps and Magnets, (2) Shoulder Straps, (2) Universal Couplers, (2) Versiv Mainframes, (2) Versiv Stands, (2) Versiv USB Inspection Cameras and Tips Sets, (4) 62.5 micron m Multimode EF TRC Kits, (4) TRC Carrying Cases, (6) 9 micron m Singlemode TRC Kits, 50 micron m Multimode Launch Cords (2 SC/LC, 3 SC/SC, 2 SC/ST, 2 SC/FC, 1 LC/LC, 1 ST/ST, 1 FC/FC), 50 micron m Multimode TRC OTDR Port Saver (SC/SC, LC/LC), 62.5 micron m Multimode Launch Cords (2 SC/LC, 2 SC/SC, 2 SC/ST, 2 SC/FC), 62.5 micron m Multimode TRC OTDR Port Saver (SC/SC, LC/LC), 9 micron m Singlemode Launch Cords (2 SC/LC, 3 SC/SC, 2 SC/ST, 2 SC/FC, 1 LC/LC, 1 ST/ST, 1 FC/FC, 2 SC/SCAPC, 2 SC/LCAPC), 9 micron m Singlemode TRC OTDR Port Saver (SC/SC, LC/LC), Backpack Straps for Versiv Duffle Bag, Enhanced Fiber Optic Cleaning Kit with Quick Clean Cleaners, Hard Sided Carrying Case, OptiFiber Pro Quad OTDR Module, USB Interface Cable
Calibration Certificate
Included
Standards
ANSI/TIA-1152-A, ANSI/TIA/EIA-568, IEC 61935-1 Ed. 5 Level VI, ISO/IEC 11801, TCL and ELTCTL
Data Safe Monitor
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DSX2-8000-PRO
Zoro #
G909615982
UPC #
754082143901
Country of Origin
United States
Item
Cable Tester Kit
Connector Type
RJ45
Includes
(2) 1.25 mm Quick Clean Cleaners, (2) 2.50 mm Quick Clean Cleaners, (2) AC Chargers, (2) AxTalk Terminators, (2) CableAnalyzer Modules, (2) Hand Straps, (2) Headsets, (2) Large Duffle Bags, (2) OTDR Hanging Straps and Magnets, (2) Shoulder Straps, (2) Universal Couplers, (2) Versiv Mainframes, (2) Versiv Stands, (2) Versiv USB Inspection Cameras and Tips Sets, (4) 62.5 micron m Multimode EF TRC Kits, (4) TRC Carrying Cases, (6) 9 micron m Singlemode TRC Kits, 50 micron m Multimode Launch Cords (2 SC/LC, 3 SC/SC, 2 SC/ST, 2 SC/FC, 1 LC/LC, 1 ST/ST, 1 FC/FC), 50 micron m Multimode TRC OTDR Port Saver (SC/SC, LC/LC), 62.5 micron m Multimode Launch Cords (2 SC/LC, 2 SC/SC, 2 SC/ST, 2 SC/FC), 62.5 micron m Multimode TRC OTDR Port Saver (SC/SC, LC/LC), 9 micron m Singlemode Launch Cords (2 SC/LC, 3 SC/SC, 2 SC/ST, 2 SC/FC, 1 LC/LC, 1 ST/ST, 1 FC/FC, 2 SC/SCAPC, 2 SC/LCAPC), 9 micron m Singlemode TRC OTDR Port Saver (SC/SC, LC/LC), Backpack Straps for Versiv Duffle Bag, Enhanced Fiber Optic Cleaning Kit with Quick Clean Cleaners, Hard Sided Carrying Case, OptiFiber Pro Quad OTDR Module, USB Interface Cable
Calibration Certificate
Included
Standards
ANSI/TIA-1152-A, ANSI/TIA/EIA-568, IEC 61935-1 Ed. 5 Level VI, ISO/IEC 11801, TCL and ELTCTL
Data Safe Monitor
Yes
Waterproof
No
Output Amplitude
15 V DC
Adapters Included
4-Position Channel, CAT5e Patch Cord, CAT6 Patch Cord, CAT6A Patch Cord, Coax, Interchange, OTDR Source Port Interchange, Set of Cat 8/Class I Channel Adapters, Set of Cat 8/Class I Permanent Link Adapters
Testing Functions
Cable Certification, Endpoint Testing, Wire Mapping
Battery Chemistry
Lithium Ion
Maximum Speed Measured
40 GBps
Wire Mapping Detections
Opens, Shorts
Fault Location Pulse Duration
750 nsec
Includes Batteries
Yes
Display Screen Type
LCD
Number of Results Stored
12,000
Port Number Display
Yes
Communication Protocol
Wi-Fi
Includes Software
Yes
Alert Type
Digital Display
Maximum Operating Humidity
90 %
Data Logger
Yes
Maximum Operating Temperature
113 Degrees F
Maximum Resistance Measured
540 ohm
Maximum Impedance Measured
540 ohm
Compatible Cable Type
CAT3, CAT4, CAT5, CAT5e, CAT6, CAT6A, CAT8
Display Type
Digital
Product Type
Cable Tester Kit
Minimum Operating Temperature
32 Degrees F

Dimensions

Maximum Cable Length
2,600 ft
Manufacturer Warranty Length
1 yr
Battery Size
7.2V
Display Size
5.7 in

Description

Cable Tester Kit, Testing Functions Cable Certification, Endpoint Testing, Wire Mapping, Adapters Included 4-Position Channel, CAT5e Patch Cord, CAT6 Patch Cord, CAT6A Patch Cord, Coax, Interchange, OTDR Source Port Interchange, Set of Cat 8/Class I Channel Adapters, Set of Cat 8/Class I Permanent Link Adapters, Connector Type RJ45, Maximum Speed Measured 40 GBps, Data Safe Monitor Yes, Display Screen Type LCD

Ratings & reviews