- MFR #
- B550APRO
- Zoro #
- G9099156
- UPC #
- 824142219362
- Country of Origin
- Unknown
- Product Type
- Desktop Motherboard
- HDMI
- Yes
- Number of USB 2.0 Ports
- 4
- Total Processor Supported
- 1
- Processor Supported
- Ryzen 3, Ryzen 7, Ryzen 5, Ryzen 9
- Gigabit Ethernet
- Yes
- Number of Memory Slots
- 4
- Number of Onboard USB 2.0 Ports
- 4
- Maximum Memory Supported
- 128 GB
- Onboard Video
- CPU Dependent Video
- Memory Technology
- DDR4 SDRAM
- Audio Channels
- 7.1
- Number of M.2 Interfaces
- 2
- Processor Socket
- Socket AM4
- Number of Onboard USB 3.2 Ports
- 3
- Multi GPU Supported
- CrossFire
- Controller Type
- Serial ATA/600
- Total Number of PCI Express Slots
- 4
- Chipset Model
- B550
- RAID Supported
- Yes
- Memory Speed Supported
- 2933 MHz, 1866 MHz, 3066 MHz, 2133 MHz, 4266 MHz, 2400 MHz, 4133 MHz, 4400 MHz, 3600 MHz, 3466 MHz, 2800 MHz, 3000 MHz, 3866 MHz, 3200 MHz, 4000 MHz, 3733 MHz, 2667 MHz
- Total Number of USB Ports
- 8
- Number of SATA Interfaces
- 6
- RAID Levels
- 0, 10, 1
- Number of Network (RJ-45) Ports
- 1
- Number of PCI Express x16 Slots
- 2
- Total Number of Expansion Slots
- 4
- Number of USB 3.2 Ports
- 4
- Total Number of Onboard USB Ports
- 7
- DisplayPort
- Yes
- Number of PCI Express x1 Slots
- 2
- Series
- PRO