Variable Frequency Drive, White

  • Mfr # DM1-34012EB-S20S
  • Zoro # G909944297
product price: 
$
1,495.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
480V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Digital Readout
Output Frequency
Displays
Multi Segment LCD
Starting Torque
200 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DM1-34012EB-S20S
Zoro #
G909944297
UPC #
786689348922
Country of Origin
Dominican Republic

Dimensions

Overall Height
8 5/8 in
Overall Depth
7 1/8 in
Overall Width
4 1/4 in

Details

Item
Variable Frequency Drive
Input Voltage
480V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Digital Readout
Output Frequency
Displays
Multi Segment LCD
Starting Torque
200 %
Adjustable Deceleration Time
0.1 to 3,000 sec
Input Phase AC
Three
Adjustable Acceleration Time
0.1 to 3,000 sec
Output Voltage
380V AC to 480V AC
Enclosure
Open
Input Frequency
60/50 Hz
Dynamic Braking
Yes
Display Type
LCD
Accepts Input Control Signal
Open Loop Vector Control
Standards
UL Listed
Output Phase AC
Three
Start/Stop Control
Programmable
With Bypass / No Bypass
With Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Output Frequency Range
0 to 400 Hz
Series
DM1
Maximum Output Current
12 A, 16 A
Number of Inputs
(1) Analog, (4) Digital
Enclosure Rating
IP00
Ethernet Port Included
Yes
Input Type
Analog, Digital
Protection
DC Bus Overvoltage Control, Earth Fault Protection, Input Phase Supervision, Motor Overload Protection, Motor Phase Supervision, Motor Stall Protection, Motor Underload Protection, Overcurrent Protection, Overvoltage Protection, Surge Protection, Undervoltage Protection, Unit Overtemperature Protection
Input Voltage Range
380 to 480V AC
Number of Outputs
(2) Relay
Torque Application
Constant Torque, Variable Torque
Brake Chopper Included
Yes
Maximum Output Power
7 1/2 hp, 10 hp
Output Type
Relay
Style
Compact
Output Voltage Range
380V AC to 480V AC
Color
White
Output Phase
Three
Includes Brake Chopper
Yes
Includes Ethernet Port
Yes
Output Horsepower
7 1/2 hp, 10 hp
Bypass Design
With Bypass
Output Frequency - Maximum
0 Hz
Output Frequency - Minimum
400 Hz
IP Rating
IP00
Accepts External Control Inputs
Yes
Output Current - Maximum
12 A, 16 A
Number of Outputs - Relay
2
Line Contactor Design
No Line Contactor
Number of Inputs - Analog
1
Number of Inputs - Digital
4
Input Phase
Three
Product Type
Variable Frequency Drive

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 7 1/2 hp, 10 hp, Maximum Output Current 12 A, 16 A, Output Voltage 380-480V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating IP00

Ratings & reviews