Variable Frequency Drive, White

  • Mfr # DM1-116D9EB-S20S
  • Zoro # G909944303
product price: 
$
892.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
With Bypass / No Bypass
With Bypass
Standards
UL Listed
Accepts Input Control Signal
Open Loop Vector Control
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DM1-116D9EB-S20S
Zoro #
G909944303
UPC #
786689351090
Country of Origin
Dominican Republic

Dimensions

Overall Width
4 1/4 in
Overall Depth
7 1/8 in
Overall Height
8 5/8 in

Details

Item
Variable Frequency Drive
Input Voltage
120V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
With Bypass / No Bypass
With Bypass
Standards
UL Listed
Accepts Input Control Signal
Open Loop Vector Control
With Line Contactor / No Line Contactor
No Line Contactor
Displays
Multi Segment LCD
Input Frequency
60/50 Hz
Digital Readout
Output Frequency
Output Frequency Range
0 to 400 Hz
Adjustable Acceleration Time
0.1 to 3,000 sec
Output Phase AC
Three
Start/Stop Control
Programmable
Display Type
LCD
Starting Torque
200 %
Adjustable Deceleration Time
0.1 to 3,000 sec
Output Voltage
200-240V AC
Input Phase AC
Single
Enclosure
Open
Dynamic Braking
Yes
Input Voltage Range
110 to 120V AC
Brake Chopper Included
Yes
Input Type
Analog, Digital
Ethernet Port Included
Yes
Enclosure Rating
IP00
Protection
DC Bus Overvoltage Control, Earth Fault Protection, Input Phase Supervision, Motor Overload Protection, Motor Phase Supervision, Motor Stall Protection, Motor Underload Protection, Overcurrent Protection, Overvoltage Protection, Surge Protection, Undervoltage Protection, Unit Overtemperature Protection
Series
DM1
Output Type
Relay
Maximum Output Current
6.9 A, 7.8 A
Number of Inputs
(1) Analog, (4) Digital
Number of Outputs
(2) Relay
Maximum Output Power
1 1/2 hp, 2 hp
Torque Application
Constant Torque, Variable Torque
Style
Compact
Output Voltage Range
200V AC to 240V AC
Color
White
Bypass Design
With Bypass
Number of Inputs - Analog
1
IP Rating
IP00
Number of Outputs - Relay
2
Includes Ethernet Port
Yes
Number of Inputs - Digital
4
Line Contactor Design
No Line Contactor
Output Horsepower
1 1/2 hp, 2 hp
Product Type
Variable Frequency Drive
Includes Brake Chopper
Yes
Output Frequency - Minimum
400 Hz
Output Current - Maximum
6.9 A, 7.8 A
Output Phase
Three
Input Phase
Single
Accepts External Control Inputs
Yes
Output Frequency - Maximum
0 Hz
Wire Color
White
Container Type
Compact

Description

Variable Frequency Drive, Input Voltage 120V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 1 1/2 hp, 2 hp, Maximum Output Current 6.9 A, 7.8 A, Output Voltage 200-240V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating IP00

Ratings & reviews