Patch Cable, Flat, PVC, RJ45, Booted, 10 GBps
- Mfr # CAT7FL-1WH
- Zoro # G909984699
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
End 1 Connection Type
RJ45
Cable Shape
Flat
Transmission Speed
10 GBps
End 2 Connection Type
RJ45
Standards
TIA/EIA 568
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT7FL-1WH
- Zoro #
- G909984699
- UPC #
- 614395032142
- Country of Origin
- China
- Item
- FLAT CAT7 SSTP Patch Cable 1' WHITE, 28AWG, Stranded
- End 1 Connection Type
- RJ45
- Cable Shape
- Flat
- Transmission Speed
- 10 GBps
- End 2 Connection Type
- RJ45
- Standards
- TIA/EIA 568
- Performance Category
- 7
- NEC Article and Type
- 800 CM
- Jacket Color
- White
- Shielded
- Shielded
- Jacket Material
- PVC
- End 2 Boot Type
- Booted
- Fire Rating
- Commercial
- Conductor Gauge
- 28 AWG
- End 1 Boot Type
- Booted
Dimensions
- Overall Length
- 1 ft
- Wire Rope Length
- 1 ft
- Length
- 1 ft
Description
Patch Cable 1 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.