Shop JONARD TOOLS

OTDR

  • Mfr # OTDR-1500
  • Zoro # G909984736

product price: 
$
3,799.95
/ea
Free Shipping & Returns

Key Features

Application
Testing Fiber optic cables
Features
32/30 Dynamic Range, Built-in Event Map Shows Faults with Graphical Images, Rubberized Hard Plastic Case is Shock-Proof and Drop-Proof, Unit Kickstand
Includes
Downloadable Software (Also Featured in the Download Section of this Product Page), FC/APC Adapter, LC/UPC Adapter for OPM, Power Adapter, SC/APC OTDR Adapter
Connector Type
FC, SC (APC)
Calibration Certificate
Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OTDR-1500
Zoro #
G909984736
UPC #
810053352113
Country of Origin
China

Dimensions

Minimum Wavelength Measurement
1,310 nm
Maximum Wavelength Measurement
1,550 nm
Manufacturer Warranty Length
1yr
Battery Size
11.1V
Fits Chest Size
32/30 Dynamic Range, Built-in Event Map Shows Faults with Graphical Images, Rubberized Hard Plastic Case is Shock-Proof and Drop-Proof, Unit Kickstand

Details

Item
OTDR
Application
Testing Fiber optic cables
Features
32/30 Dynamic Range, Built-in Event Map Shows Faults with Graphical Images, Rubberized Hard Plastic Case is Shock-Proof and Drop-Proof, Unit Kickstand
Includes
Downloadable Software (Also Featured in the Download Section of this Product Page), FC/APC Adapter, LC/UPC Adapter for OPM, Power Adapter, SC/APC OTDR Adapter
Connector Type
FC, SC (APC)
Calibration Certificate
Included
Frame Material
Plastic/Rubber
Frame Color
Blue
Minimum Operating Temperature
14 Degrees F
Number of Batteries Required
1
Product Type
Optical Time Domain Reflectometer
Dustproof
No
Fiber Mode Measured
Single-Mode
Maximum Operating Humidity
95 %
Battery Chemistry
Lithium Ion
Testing Functions
Optical Power Loss, Cable Length Display
Minimum Power Measurement
-60 dBm
Includes Software
Yes
Alert Type
Light
Includes Batteries
Yes
Maximum Power Measurement
0 dBm
Display Type
Digital
Maximum Operating Temperature
122 Degrees F
Adapters Included
FC/APC, LC/UPC, Power, SC/APC OTDR
Display Screen Type
LCD

Description

OTDR, Calibration Certificate Included, Connector Type FC, SC (APC), Adapters Included FC/APC, LC/UPC, Power, SC/APC OTDR, Alert Type Light, Fiber Mode Measured Single-Mode, Product Type Optical Time Domain Reflectometer, Testing Functions Optical Power Loss, Cable Length Display, Battery Chemistry Lithium Ion, Battery Size 11.1V, Display Screen Type LCD, Display Type Digital, Dustproof No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.