Shop DWYER INSTRUMENTS
See all product information
Create Account
Hum/TempSnsr, 4.5", 2.8", 4 to 20 mA, CE
- Mfr # RHP-3N4A
- Zoro # G910042098
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Features
Field Selectable Relative Humidity or Dew Point Output, LCD Display Options, Universal Analog Outputs
Humidity Accuracy
+/-3%
Standards
CE
Manufacturers Warranty Length
5 yr
Relative Humidity Range
0 to 100%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RHP-3N4A
- Zoro #
- G910042098
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- 5 yr
- Overall Height
- 4.5 in
- Overall Length
- 2.8 in
- Overall Width
- 1.1 in
- Wire Rope Length
- 2.8 in
- Length
- 2.8 in
- Fits Chest Size
- Field Selectable Relative Humidity or Dew Point Output, LCD Display Options, Universal Analog Outputs
Description
Humidity/Temperature Sensor, Maximum Sensed Temperature 140 Degrees F, Minimum Sensed Temperature -40 Degrees F, Temperature Accuracy +/-0.36 Degrees F @ 77 Degrees F, Power Required 10 to 35V DC, Electrical Connections Screw Terminals, Overall Length 2.8 in, IP Rating IP20, Series RHP-E/N, Output 4 to 20 mA, Relative Humidity Range 0 to 100 Percent, Humidity Accuracy +/-3 Percent, Sensing Element Type 10K Ohm Type III Thermistor, Compensated Temperature Range -4 Degrees to 140 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.