Shop ALARM CONTROLS
See all product information
Create Account
Pushbutton
- Mfr # TS-32B
- Zoro # G910057047
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Voltage
35V DC, 110V AC
Color
Black
Standards
UL; CSA
For Use With
Alarm Controls Push Buttons
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TS-32B
- Zoro #
- G910057047
- UPC #
- 197163183746
- Country of Origin
- United States
- Item
- Push Button
- Material
- Stainless Steel
- Voltage
- 35V DC, 110V AC
- Color
- Black
- Standards
- UL; CSA
- For Use With
- Alarm Controls Push Buttons
- Legend
- Emergency Door Release
- Application
- Pushbuttons
- Features
- Weather Resistant
- IP Rating
- IP65
- Gang Type
- Single Gang
Description
1-1/2 Blue Mushroom Button, PUSH FOR EMERGENCY DOOR RELEASE, Latching