Shop ARROW LOCK
See all product information
Create Account
Cylindrical Locks
- Mfr # APL02-ST-605
- Zoro # G910057290
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Style
ST - Sierra
For Door Thickness
1-3/8" - 1-3/4"
Door Handing
Non-Handed
Includes
Cylindrical Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- APL02-ST-605
- Zoro #
- G910057290
- UPC #
- 197163172672
- Country of Origin
- United States
Dimensions
- For Door Thickness
- 1-3/8" - 1-3/4"
Details
- Grade
- Grade 1
- Style
- ST - Sierra
- Door Handing
- Non-Handed
- Includes
- Cylindrical Lock
- For Use With
- APL Series Grade 1 Indicator Locks
- Backset
- Adjustable 2-3/8" and 2-3/4"
- Cylinder Type
- Non-Keyed
- Color
- Bright Brass
Description
Grade 1 Privacy Cylindrical Lock, Non-Keyed, Sierra, 3-1/2 Diameter Rose, Indicator with Icons, Bright Brass Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.