Cylindrical Lock
- Mfr # UT5251 ESE 626 LHR CL6
- Zoro # G910057559
product price:Â
$
2,431.99
/ea
Free Shipping & Returns
Key Features
Style
ES - Lever
For Door Thickness
1-3/4 In.
Backset
2-3/4 In.
Material
Brass or Bronze
For Use With
UT5200 Series Unit Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UT5251 ESE 626 LHR CL6
- Zoro #
- G910057559
- UPC #
- 197163205424
- Country of Origin
- United States
Dimensions
- For Door Thickness
- 1-3/4 In.
Details
- Style
- ES - Lever
- Backset
- 2-3/4 In.
- Material
- Brass or Bronze
- For Use With
- UT5200 Series Unit Locks
- Includes
- Unit Lock
- Cylinder Type
- Corbin Russwin 6-Pin LFIC Less Core
- Color
- Satin Chrome
Description
Entrance Function, Handed, 6-Pin LFIC Less Core, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.