Shop RAXGO
See all product information
Create Account
Adjustable Bike Rack, Freestanding Vertical Mount Bike Rack Garage Storage
- Mfr # RGFSBR1
- Zoro # G910112944
product price:Â
$
33.29
/ea
Key Features
Holds
44.1 lbs
Length
48 in
Mounting
Freestanding
Width
24.4 in
Height
24.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RGFSBR1
- Zoro #
- G910112944
- UPC #
- 843812169714
- Country of Origin
- China
- Holds
- 44.1 lbs
- Mounting
- Freestanding
- Color
- Silver
- Material
- Steel
- For Use With
- Bikes
Dimensions
- Length
- 48 in
- Width
- 24.4 in
- Height
- 24.4 in
Description
RaxGo Adjustable Bike Rack: Store your bikes with ease! Whether youre living in a small apartment or want to reclaim space in your garage, this Freestanding Bike Rack from RaxGo safely stores your ride without any permanent mounting or hanging required. Compatible with bikes of all shapes, sizes and functions, this vertical wonder features a durable powder-coated steel frame, adaptable arm supports, nonslip rubber cradles, sturdy adjustable legs, 1-bike load capacity and an ample 44-pound weight limit. After a good cycling workout, its time to rest up and relax. And with the RaxGo Freestanding, Adjustable Bike Storage Rack, you can rest knowing you have a convenient place to store your bike. Dont leave your bike to take up space on your driveway, lawn, or garage floor. Hang up your bike on this sturdy, quality bike rack. The rack is freestanding, so your bike suspends off the ground which saves you space and also makes for a nice display.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.