This item is Discontinued.

This item is Discontinued.
Prep/Bar Pull Down Faucet in Aged Brass (Discontinued)
Mfr #
1200-5223-034
Zoro #
G9101715
UPC # 760724548744
Country of Origin United States
Category Bar Sink Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1200-5223-034
- Zoro #
- G9101715
- UPC #
- 760724548744
- Country of Origin
- United States
Dimensions
- Height
- 14.19
- Width
- 4.5
- Handle Length (in)
- 4
Details
- Number of Holes
- 1
- Number of Handles
- 1
- Finish
- Aged Brass
- ADA Compliant
- No
- Weight
- 9
- Faucet Type
- Prep/Bar Pull Down Faucet
- Drain included
- No
- Faucet Mount
- Deck Mounted
- Handle Type
- Lever
- Flow Rate (GPM)
- 1.8
- Handle Included
- Yes
- Handle Material
- Brass
- Faucet Material
- Brass
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, available in 28 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.