Replacement for Sylvania 211 replacement light bulb lamp, 2PK
- Mfr # 211 SYLVANIA
- Zoro # G910379750
product price:Â
$
33.95
/pk of 2, $16.98/ea
Key Features
Wattage
75 W
Voltage
120 V
Color Temperature
3000 K
Base
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 211 SYLVANIA
- Zoro #
- G910379750
- UPC #
- -
- Country of Origin
- China
- Wattage
- 75 W
- Voltage
- 120 V
- Color Temperature
- 3000 K
- Base
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Description
Replacement for Sylvania 211 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.