
Hydraulic replacement filter for 1320D010BH3HC / HYDAC/HYCON
Mfr # B1HF0078870
Zoro # G910496440
product price:ย $385.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
HYDAC/HYCON
Replaces OEM Part
1320D010BH3HC
Filter Media
Microglass
Micron Rating
10 ยต
Outside Dia.
3.563"
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B1HF0078870
Zoro #
G910496440
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.563"
Length
25.63"
Inside Diameter
1.894"
Details
Replaces OEM Brand
HYDAC/HYCON
Replaces OEM Part
1320D010BH3HC
Filter Media
Microglass
Micron Rating
10 ยต
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0081190 is a quality replacement for HYDAC/HYCON / 1320D010BH3HC.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.