This item is Discontinued.

This item is Discontinued.
HPE 600GB SAS 10K SFF SC DS HDD, HPE 600GB SAS 10K SFF SC DS HDD (Discontinued)
Mfr #
872477-B21-ACC
Zoro #
G910599677
Country of Origin Taiwan, Province of China
Category Internal Hard Drives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 872477-B21-ACC
- Zoro #
- G910599677
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Hard Drive
- Interface
- 12Gb/s SAS
- Recording Capacity
- 600 GB
- Speed
- 10000 rpm
- Device Supported
- Server
- Drive Type
- Internal
- Drive Interface
- SAS
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.