This item is Discontinued.

This item is Discontinued.
Outlet Strip, Surge, L5-15R, L5-15P, 6 ft., Beige (Discontinued)
Mfr #
PER7T
Zoro #
G910779710
UPC # 731304000129
Country of Origin Philippines
Category Power Strips & Plug Adapters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PER7T
- Zoro #
- G910779710
- UPC #
- 731304000129
- Country of Origin
- Philippines
- Item
- Outlet Strip
- Type
- Surge
- Receptacle Configuration
- L5-15R
- Plug Configuration
- L5-15P
- Color
- Beige
- Standards
- CSA, UL 497A, UL 1283, UL 1363, UL 1449
- Number of Outlets
- 7
Dimensions
- Cord Length
- 6 ft.
Description
Seven outlets with a maximum 300V let-through provides ample protection. You'll feel secure with a building site inWiring Faultin indicator that identifies dangerous wiring problems. The easy-to-view inProtection Workingin indicator warns if unit's circuitry is damaged. Unit keeps your data safe with noise filtering that prevents glitches and errors. Catastrophic event protection provides additional peace of mind. Backed by a generous $50,000 Lifetime Equipment Protection Policy LEPP. Number of Outlets: 7 AC; Joules Of Surge Protection: 240 J; Lines: 1; Jacks: RJ11.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.