Shop SMEAD
See all product information
Create Account
FOLDER, MLA, 1/2 CUT, LGL
- Mfr # 15320
- Zoro # G910779772
product price:Â
$
55.75
/ea
Key Features
Color
Manila
Tab Cut
45659
Tab Position
Assorted
Number of Plys
1
Sheet Standard
Legal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15320
- Zoro #
- G910779772
- UPC #
- 86486153201
- Country of Origin
- United States
- Item
- Top Tab File Folder
- Color
- Manila
- Tab Cut
- 45659
- Tab Position
- Assorted
- Number of Plys
- 1
- Sheet Standard
- Legal
- Tab Location
- Top
Dimensions
- Sheet Size
- 8 1/2in Width x 14in Length
- Tab Size
- 1/2in
- Expansion Size
- 3/4in
- Folder Thickness
- 11 pt.
Description
An economical way to organize seldom used files. Choose one tab position for straight-line filing, which speeds retrieval time. An office necessity available in a variety of tab positions to fit any vertical or lateral filing system. Made of 11 point stock for everyday use. Scored for 0.75in expansion. File Folder Size Type: Legal; File Folder Color: Manila; Color Family: Manila; File Folder Material: 11-pt Manila.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.