Shop NORTON ABRASIVES
See all product information
Create Account
File
- Mfr # 61463686295
- Zoro # G910901739
product price:Â
$
21.75
/ea
Sold in multiples of 5 for
$108.75
Key Features
Abrasive Material
Aluminum Oxide
Grade
Medium
Trade Number
MF156
Overall Length
6 in
File Shape
Triangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61463686295
- Zoro #
- G910901739
- UPC #
- 61463686295
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 6 in
- Overall Height
- 5/8 in
- Overall Width
- 5/8 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Item
- File
- Abrasive Material
- Aluminum Oxide
- Grade
- Medium
- Trade Number
- MF156
- File Shape
- Triangular
- Primary Material Application
- Carbide, Stainless Steel, Tool Steel
Description
File, File Shape Triangular, Overall Length 6 in, Overall Width 5/8 in, Overall Height 5/8 in, Abrasive Material Aluminum Oxide, Trade Number MF156, Grade Medium, Primary Material Application Carbide, Stainless Steel, Tool Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.