V-Belt, VS, 3230HV931, V, CR, 93 in, 2 in Top Width
- Mfr # 3230HV931
- Zoro # G911088484
product price:Â
$
351.99
/ea
Free Shipping & Returns
Key Features
Belt Series
VS
V-Belt Section
V
Number of Ribs
1
Top Width
2 in
Thickness
0.70 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3230HV931
- Zoro #
- G911088484
- UPC #
- 746041195823
- Country of Origin
- Taiwan, Province of China
- Item
- V-Belt
- Belt Series
- VS
- V-Belt Section
- V
- Industry Number
- 3230HV931
- Number of Ribs
- 1
- Material
- CR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- 22 Degrees to 176 Degrees F
- Standards
- ARPM Standard IP-25, ISO R1604
- For Use With
- Adjustable-pitch drives and industrial speed controls
Dimensions
- Top Width
- 2 in
- Thickness
- 0.70 in
- Outside Length
- 93 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.