Shop SAGINAW CONTROL & ENGINEERING
See all product information
Create Account
Kit, Monitor Mtg.
- Mfr # SCE-STMMK
- Zoro # G911156510
product price:
$
76.99
/ea
Key Features
Dimension
2.65 in. H x 11.94 in. W x 7 in. L
Height
2.65 in
Width
11.94 in
Color
Black
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCE-STMMK
- Zoro #
- G911156510
- UPC #
- -
- Country of Origin
- United States
- Item
- Mounting Kit
- Color
- Black
- Finish
- Powder Coated
- Description
- Kit, Monitor Mtg.
- Application
- Designed for direct mounting of a flat screen monitor to the work station window door. Includes mounting hardware.
Description
- •Black Textured powder coat
- •Designed for direct mounting of a flat screen monitor to the work station window door. Includes mounting hardware.