Shop SAGINAW CONTROL & ENGINEERING
See all product information
Create Account
Angle, Rack
- Mfr # SCE-72RP24F6
- Zoro # G911164744
product price:
$
111.99
/ea
Free Shipping & Returns
Key Features
Dimension
31-1/2 in. H x 3-1/4 in. W x 1-1/2 in. L
Height
31-1/2 in
Width
3-1/4 in
Type
Angle
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCE-72RP24F6
- Zoro #
- G911164744
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Dimension
- 31-1/2 in. H x 3-1/4 in. W x 1-1/2 in. L
- Height
- 31-1/2 in
- Width
- 3-1/4 in
- Depth
- 1.50"
- Length
- 1-1/2 in
Details
- Item
- Rack
- Type
- Angle
- Color
- White
- Finish
- Powder Coated
- Application
- 19" and 24" Type RP - L Shape Rack Mounting Designed for mounting rack mount equipment. Available in pairs of full length angles with mounting holes. Use clip nut package (CN1032) to provide tapped holes. Mounting hardware is supplied.
- Description
- Angle, Rack
Description
- •Powder Coated White
- •19" and 24" Type RP - L Shape Rack Mounting Designed for mounting rack mount equipment. Available in pairs of full length angles with mounting holes. Use clip nut package (CN1032) to provide tapped holes. Mounting hardware is supplied.