Shop BARSKA
See all product information
Create Account
20X50 Porro Binoculars, Blue Lens, Clam
- Mfr # CO10677
- Zoro # G911386207
product price:Â
$
49.39
/ea
Key Features
Magnification
20x
Prism Type
Porro
Color
Black
Includes
Soft Carrying Case, Lens Cloth and Neck Strap
Field of View
168 ft / 56 m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CO10677
- Zoro #
- G911386207
- UPC #
- 790272979486
- Country of Origin
- China
- Magnification
- 20x
- Prism Type
- Porro
- Color
- Black
- Includes
- Soft Carrying Case, Lens Cloth and Neck Strap
- Field of View
- 168 ft / 56 m
- Objective Lens
- 50mm
- Material
- Rubber
- Features
- Eye Relief
- 7.2mm
- Diopter
- Right Eye
- Prism Glass
- BK-7
- Exit Pupil
- 2.5 mm
- Close Focus
- 29.52 ft / 9 m
- Focus System
- Center
- Optical Coating
- Fully Coated
Dimensions
- Width
- 2.76 in
- Length
- 6.89 in
Description
The 20x50 X-Trail Porro Binoculars from Barska are useful for a wide range of outdoor activities, from hiking the trail, to spotting down range, or for counting points at long-range. Fully coated optics transmit bright clear images throughout the entire focus range with improved color rendition and contrast. Objective covers and a rubber armored housing help protect your optics from the light shocks common when using outdoors. The ergonomic design and complementing features of the X-Trail binoculars deliver a comfortable and immersive viewing experience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.