Shop SCHMALZ
See all product information
Create Account
Flat Suction Cup
- Mfr # 10.01.01.14062
- Zoro # G911471576
product price:Â
$
19.99
/ea
Sold in multiples of 10 for
$199.90
Key Features
Pad Type
Flat
Pad Material
NBR
Port Size
1/4 in
Pad Height
33.9 mm
Pad Diameter
66.4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10.01.01.14062
- Zoro #
- G911471576
- UPC #
- -
- Country of Origin
- Germany
- Pad Type
- Flat
- Pad Material
- NBR
- Series
- SUF
- Port Type
- G
- Stroke
- 5.5 mm
- Number of Folds
- 0
- Hardness
- 55 Shore A
- Maximum Vacuum Pressure
- -0.6 bar
- Item
- Vacuum Pad Assembly
- Weight
- 40.3 g
- Durometer
- 55 A
- Pad Color
- Gray
Dimensions
- Port Size
- 1/4 in
- Pad Height
- 33.9 mm
- Pad Diameter
- 66.4 mm
- Overall Height
- 45.9 mm
- Outside Diameter
- 60 mm
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 60 mm, Overall Height 45.9 mm, Pad Color Gray, Pad Diameter 66.4 mm, Hardness 55 Shore A, Pad Height 33.9 mm, Pad Material NBR, Pad Type Flat, Port Size 1/4 in, Port Type G, Series SUF, Stroke 5.5 mm, Weight 40.3 g
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.