Flat Suction Cup
- Mfr # 10.01.01.14166
- Zoro # G911471699
product price:Â
$
13.35
/ea
Sold in multiples of 10 for
$133.50
Key Features
Pad Type
Flat
Pad Material
Food Grade Silicone Rubber
Port Size
M5
Pad Height
13.6 mm
Durometer
55 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10.01.01.14166
- Zoro #
- G911471699
- UPC #
- -
- Country of Origin
- Germany
- Pad Type
- Flat
- Pad Material
- Food Grade Silicone Rubber
- Durometer
- 55 A
- Series
- SUF
- Hardness
- 55 Shore A
- Port Type
- Metric
- Maximum Vacuum Pressure
- -0.6 bar
- Stroke
- 1.2 mm
- Item
- Vacuum Pad Assembly
- Number of Folds
- 0
- Standards
- FDA Approved
- Weight
- 1.7 g
- Pad Color
- Clear
Dimensions
- Port Size
- M5
- Pad Height
- 13.6 mm
- Pad Diameter
- 13.2 mm
- Overall Height
- 18.3 mm
- Outside Diameter
- 12 mm
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 12 mm, Overall Height 18.3 mm, Pad Color Clear, Pad Diameter 13.2 mm, Hardness 55 Shore A, Pad Height 13.6 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size M5, Port Type Metric, Series SUF, Standards FDA Approved, Stroke 1.2 mm, Weight 1.7 g
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.