Rigging Sling
- Mfr # AGBRCS91630
- Zoro # G911508807
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Material
HMPE
Color
Neon Green
Visual Indicators
Color Coded
Rope Diameter
5/8 in
Product Type
Rope Sling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AGBRCS91630
- Zoro #
- G911508807
- UPC #
- 810110192263
- Country of Origin
- United States
- Item
- Rope Sling
- Material
- HMPE
- Color
- Neon Green
- Visual Indicators
- Color Coded
- Product Type
- Rope Sling
- Sleeve Material
- Polyester
- Working Load Limit
- 3,870 lb
- End Type
- Eye
- Resistance Properties
- Abrasion-Resistant
- Sling Adjustability
- Fixed
- Shell Material
- HMPE
- Wire Color
- Neon Green
- Traction Material
- HMPE
Dimensions
- Rope Diameter
- 5/8 in
- Sling Length - Maximum
- 30 ft
Description
Rope Sling, Material HMPE, Rope Diameter 5/8 in, Working Load Limit 3,870 lb, Sling Length - Minimum Not Applicable, Sling Length - Maximum 30 ft, Product Type Rope Sling, Sleeve Material Polyester, Sling Adjustability Fixed, End Type Eye, Ring Size Included Not Applicable, Visual Indicators Color Coded, Color Neon Green, Resistance Properties Abrasion-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.