Shop FOGG-IT
See all product information
Create Account
-Nozzles
- Mfr # 610SF
- Zoro # G911768997
product price:Â
$
16.99
/ea
Key Features
Pattern
Fog
Inlet Size
3/4 in FGHT
Material
Brass
Flow Pressure
0.5 gpm at 40 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 610SF
- Zoro #
- G911768997
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inlet Size
- 3/4 in FGHT
Details
- Pattern
- Fog
- Material
- Brass
- Flow Rate
- Super Fine
- Flow Pressure
- 0.5 gpm at 40 psi