
CLP0556B 92mm CPU Cooler
Mfr # CLP0556-B
Zoro # G911891848
product price:Â $17.75
/eaKey Features
Noise Levels (A-Weighted)
27 dB(A)
Fan Speed (Max)
2500 rpm
Width
3.8"
Height
2.4"
Heatsink Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CLP0556-B
Zoro #
G911891848
UPC #
-
Country of Origin
China
Dimensions
Width
3.8"
Height
2.4"
Maximum Fan Diameter
3.62"
Details
Noise Levels (A-Weighted)
27 dB(A)
Fan Speed (Max)
2500 rpm
Heatsink Material
Aluminum
Maximum Airflow
351.6-gal/min
Fan Bearing Type
One Sleeve Bearing
Fan Life
3.4 Year
Compatibility
Intel Processors: Core i3 , Core i5 , Core i7
Connectors
4-pin PWM
Compatible Intel Socket
H4 LGA-1151, H3 LGA-1150, H2 LGA-1155, H LGA-1156
Item
Cooling Fan/Heatsink
Description
CLP0556B 92mm CPU Cooler
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.