Shop J.W. WINCO
See all product information
Create Account
Hand Knobs, Eight-Lobed Knobs
- Mfr # 6303045
- Zoro # G911892814
product price:Â
$
2.49
/ea
Sold in multiples of 3 for $7.47
Key Features
Color
Black
Thread Size
M10
Standards
RoHS
Overall Height
26 mm
Tap Type
Blind Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6303045
- Zoro #
- G911892814
- UPC #
- 664423196438
- Country of Origin
- Italy
- Color
- Black
- Item
- Hand Knobs; Eight-Lobed Knobs
- Standards
- RoHS
- Tap Type
- Blind Hole
- Handle Material
- Plastic
- Handle Type
- 8 Point
- Features
- Glass Filled, Matte Finish, Temperature Resistant upto 230 Degrees F (110 Degrees C)
- Thread Material
- Brass
- Measurement System
- Metric
- Seal Temperature - Maximum
- 230 Degrees F
Description
Hand Knob