Ethernet Cable, 45 ft, Purple, 50V

  • Mfr # CAT9431012-45
  • Zoro # G911903114
product price: 
$
529.99
/ea
Free Shipping & Returns

Key Features

End 1 Number of Pins
8
End 1 Mounting Orientation
Straight
End 1 Gender
Male
End 1 Connection Type
M12
End 2 Number of Pins
8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CAT9431012-45
Zoro #
G911903114
UPC #
-
Country of Origin
Multiple

Dimensions

Cable Length
45 ft
Wire Size
26 AWG

Details

Item
Ethernet Cable
End 1 Number of Pins
8
End 1 Mounting Orientation
Straight
End 1 Gender
Male
End 1 Connection Type
M12
End 2 Number of Pins
8
End 2 Mounting Orientation
Straight
End 2 Gender
Male
End 2 Connection Type
M12
Cable Jacket Color
Purple
Cable Jacket Material
PUR
Standards
CE, cURus, DIN EN 50363-10-2, DIN EN 60228, EAC, REACH, UKCA, UL, UL/CSA
Cable Type
Round
Performance Category
Cat6
Shielded
Yes
Max. Voltage
50 V
Maximum Operating Temperature
158 Degrees F
Series
Chainflex
End 1 Coding
X
Number of Wires
8
Application
Gliding Applications, Indoor and Outdoor Applications without Direct Solar Radiation, Low Temperature Applications, Machining Units/Machine Tools, Medium Duty Applications
End 2 Coding
X
Minimum Operating Temperature
-40 Degrees F

Description

Ethernet Cable, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type M12, Cable Length 45 ft, Cable Jacket Color Purple, Cable Jacket Material PUR, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Wires 8

Ratings & reviews