Shop BRINLY
See all product information
Create Account
48in Tow-Behind Dethatcher: Efficient Thatch Removal for Large Lawns
- Mfr # DT-480BH
- Zoro # G912317798
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Overall Width
48 in
Overall Length
38 in
Color
Black
Material
Coated Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DT-480BH
- Zoro #
- G912317798
- UPC #
- 81174014802
- Country of Origin
- United States
- Color
- Black
- Material
- Coated Steel
Dimensions
- Overall Width
- 48 in
- Overall Length
- 38 in
Description
The best time for dethatching is right before your lawns most vigorous growth cyclelate spring from warm-season grasses and early fall for cool-season grasses. Not sure if you need to dethatch? The best way to test your lawn is to use a hand spade to remove a 2-3 inch thick plug from your lawn. If you see more than 0.5 inch of spongy, brown material between the blades and the topsoil, its time to dethatch! Brinlys 48in Tow-Behind Dethatcher was designed for dethatching large lawns efficiently. Two rows of flexible tine tips comb the lawn, extracting thatch and depositing it on the surface where it can be mulched by the mower blades or removed using a sweeper or lawn vacuum. The drawbars adjustable mounting positions adapt to accommodate all tractor hitch heights. Unique to the DT-48BH is an inline wheel design, which levels the tray so that it follows the contours of the lawn without adding to the overall width of the attachment.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.